Zoro Homepage

High Feed Face Mill, MFH 3000R145T, MFH-

  • Mfr # MFH3000R145T

  • Zoro # G3834679


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
80 Degree
Series
MFHR
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Hand
Right-Hand
Cutting Dia.
2.0941 - 3.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH3000R145T
Zoro #
G3834679
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
2.0941 - 3.0000 in

Details

Item
High Feed Face Mill,MFH 3000R145T,MFH-
Cutting Angle
80 Degree
Series
MFHR
For Use With
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Hand
Right-Hand
Material
Steel

Description

High Feed Face Mill,MFH 3000R145T,MFH-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.