Indexable Boring Bar, A12MSTLPR1114AE, 150.00mm L, Triangle Insert Shape
Mfr # A12MSTLPR1114AE
Zoro # G3326759
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Insert Shape
Triangle
ANSI Code
A12MSTLPR1114AE
Insert Size
22..
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12MSTLPR1114AE
Zoro #
G3326759
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
150.00mm
Insert Size
22..
Shank Dia.
12.00mm
Details
Item
Indexable Boring Bar
Insert Shape
Triangle
ANSI Code
A12MSTLPR1114AE
Cutting Direction
Right Hand
Rake
Positive
Features
5 Degrees Axial and -7 Degrees Radial Rake, Anti-Chatter Vibration Performance, Dynamic Excellent Bar (AE Type) Boring Bar, Large Chip Pocket Provides Superior Chip Evacuation, Maintains High Cutting Edge Positional Accuracy Through the Use of a Special Alloy for Achie
Center to Cutting Tip
0.2835"
Side Cutting Edge Angle
5 Degrees
ISO Number
A12M-STLPR11-14AE
Insert Style
TP.B; TP.H; TP.T; TP.X
Approach Angle
95 Degrees
Insert Inscribed Circle
1/4 in
Toolholder Style
A-STLP-AE
Coolant Fed
Coolant Through
Cutting Application
Boring, Internal Facing
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Description
Indexable Boring Bar, A-STLP-AE, Insert Shape Triangle, Overall Length 150.00mm, A12MSTLPR1114AE, 95 Degrees , 0.2835 In., Coolant Through, Boring, Internal Facing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.