Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Insert Drill, 4.2700" W

  • Mfr # S75DRZ133905G

  • Zoro # G7435331


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.512"
Ratio
3" x Dia.
Number of Inserts Required
2
Shank Type
Weldon
Series
DRZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S75DRZ133905G
Zoro #
G7435331
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.512"
Shank Dia.
3/4 in
Overall Length
4.2700 in
Flute Length
1.5400 in
Drilling Depth
1.5360"
Shank Length
1-11/16 in
Depth x Dia. Ratio
3xD
Max. Drilling Depth
1.5400 in
Min. Drill Dia.
0.5120 in
Max. Drill Dia.
0.5120 in

Details

Item
Indexable Insert Drill
Ratio
3" x Dia.
Number of Inserts Required
2
Shank Type
Weldon
Series
DRZ
Mounting Style
Screw
Cutting Direction
Right Hand
Inscribed Circle
0.232"
Grade
Steel
ANSI Number
S75DRZ133905G
For Use With
ZCMT Series Inserts
ISO Number
S75DRZ133905G
Number of Inserts
2
Toolholder Style
S75DRZ
Coolant Fed
Coolant Through
Central Insert Style
ZCMT
Toolholder Material
Steel
Shank Type - Machining
Whistle Notch
Spiral Direction
Right Hand
Flanged Shank
Yes
ANSI Code
S75DRZ133905G

Description

Indexable Insert Drill, Max. Drill Dia. 0.5120 in, 3xD, Max. Drilling Depth 1.5400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.