Indexable Insert Drill, S100DRV0750506
Mfr # S100DRV0750506
Zoro # G3837174
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.7200 in
Shank Dia.
1 in
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S100DRV0750506
Zoro #
G3837174
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
6.7200 in
Shank Dia.
1 in
Depth x Dia. Ratio
5xD
Max. Drilling Depth
3 3/4 in
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
Toolholder Style
DRV Magic Drill
ISO Number
S100-DRV0750-5-06
Shank Type - Machining
Weldon Flat
ANSI Code
S100DRV0750506
Number of Inserts
2
Central Insert Style
SCMT060210
Coolant Fed
Coolant Through
Description
Indexable Drill Bit for Small Holes, 5xD, Max. Drilling Depth 3 3/4 in, S100DRV0750506, SCMT060210, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.