Zoro Homepage

Indexable Insert Drill, S150DRV1250509

  • Mfr # S150DRV1250509

  • Zoro # G3837734


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.0080 in
Shank Dia.
1 1/2 in
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
ISO Number
S150-DRV1250-5-09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S150DRV1250509
Zoro #
G3837734
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
10.0080 in
Shank Dia.
1 1/2 in
Max. Drilling Depth
6 1/4 in
Depth x Dia. Ratio
5xD

Details

Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.014/-0.000 in Cutting Dia. Tolerance
ISO Number
S150-DRV1250-5-09
ANSI Code
S150DRV1250509
Toolholder Style
DRV Magic Drill
Number of Inserts
2
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Central Insert Style
SCMT090410

Description

Indexable Drill Bit for Small Holes, 5xD, Max. Drilling Depth 6 1/4 in, S150DRV1250509, SCMT090410, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.