Indexable Insert Drill, S150DRV1250609
Mfr # S150DRV1250609
Zoro # G3837759
product price: $939.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 1/2 in
Cutting Direction
Right Hand
Overall Length
11.2560 in
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S150DRV1250609
Zoro #
G3837759
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
1 1/2 in
Overall Length
11.2560 in
Max. Drilling Depth
7 1/2 in
Depth x Dia. Ratio
6xD
Details
Item
Indexable Drill Bit for Small Holes
Cutting Direction
Right Hand
Standards
+0.018/-0.000 in Cutting Dia. Tolerance
Coolant Fed
Coolant Through
ANSI Code
S150DRV1250609
Number of Inserts
2
Toolholder Style
DRV Magic Drill
Central Insert Style
SCMT090410
ISO Number
S150-DRV1250-6-09
Shank Type - Machining
Weldon Flat
Description
Indexable Drill Bit for Small Holes, 6xD, Max. Drilling Depth 7 1/2 in, S150DRV1250609, SCMT090410, Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.