
Indexable Insert Drill, S32DRV270M309, 2
Mfr # S32DRV270M309
Zoro # G3836788
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Cutter Diameter
1.0630 in
Primary Application
Drilling
Shank Type
Standard Length
Series
DRV
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S32DRV270M309
Zoro #
G3836788
UPC #
-
Country of Origin
Multiple
Dimensions
Cutter Diameter
1.0630 in
Details
Item
Indexable Insert Drill,S32DRV270M309,2
Primary Application
Drilling
Shank Type
Standard Length
Series
DRV
Material
Steel
Hand
Right-Hand
Description
Indexable Insert Drill,S32DRV270M309,2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.