Zoro Homepage

Indexable Insert Drills, 2.750" Drill dia

  • Mfr # DR2750X1

  • Zoro # G6669472


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Coating Process
CVD
Cutter Diameter
2.7500 in
Shank Type
Standard Length
Series
HD
Primary Application
Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR2750X1
Zoro #
G6669472
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
2.7500 in

Details

Item
Indexable Insert Drills
Coating Process
CVD
Shank Type
Standard Length
Series
HD
Primary Application
Drilling
Material
Steel
Hand
Right-Hand

Description

Indexable Insert Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.