Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Insert, KW10, Carbide

  • Mfr # TPGR322RBKW10

  • Zoro # G7526055


product price: $22.05
/ea
Sold in multiples of 10 for $220.50

Key Features

Usage Classification
Continuous
Included Angle
60
Insert Shape
60 Degree Triangle
Type
Turning
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGR322RBKW10
Zoro #
G7526055
UPC #
-
Country of Origin
China

Dimensions

Insert Thickness
1/8 in
Corner Radius
1/32 in
Insert Size
322

Details

Item
Diamond Turning Insert
Usage Classification
Continuous
Included Angle
60
Insert Shape
60 Degree Triangle
Type
Turning
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Hand
Right-Hand
Coating
Uncoated
Grade
KW10
Series
ISOI
Insert Application
Back Boring,Boring,Copying,External Turning,Internal Facing
Insert Material
Carbide

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.