Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Insert, PVD Carbide

  • Mfr # ABW15R4015PR930

  • Zoro # G401773630


product price: $33.05
/ea
Sold in multiples of 10 for $330.50

Key Features

Cutter Width
0.2756 in
Hand
Right-Hand
Coating
PVD
Insert Size
15-4015
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW15R4015PR930
Zoro #
G401773630
UPC #
-
Country of Origin
China

Dimensions

Cutter Width
0.2756 in
Insert Size
15-4015
Corner Radius
0.059 in
Insert Thickness
5/32 in

Details

Item
Indexable Turning Insert
Hand
Right-Hand
Coating
PVD
Insert Material
Carbide
Insert Application
Back Turning
Insert Shape
Irregular
Type
Turning
Grade
PR930
Series
APBT

Description

Indexable Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.