Zoro Homepage

KGBAR 2020K2215, Ext Grooving Toolholder

  • Mfr # KGBAR2020K2215

  • Zoro # G501918740


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Features
Fast and effective way to expand pre-existing holes. Superior fracture resistance and long tool life with MEGACOAT coating technology. Two effective flutes allow high feed rates for improved productivity. Coremaster coredrill in both fixed pocket and adjustable cartridge. Adjustable cartridges can be adjusted 0.075" per side, providing 0.150" adjustment capability on diameter
Primary Application
Shallow Grooving
Series
GBA
Cutter Width
0.0197 - 0.1181 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGBAR2020K2215
Zoro #
G501918740
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.0197 - 0.1181 in

Details

Item
KGBAR 2020K2215,Ext Grooving Toolholder
Features
Fast and effective way to expand pre-existing holes. Superior fracture resistance and long tool life with MEGACOAT coating technology. Two effective flutes allow high feed rates for improved productivity. Coremaster coredrill in both fixed pocket and adjustable cartridge. Adjustable cartridges can be adjusted 0.075" per side, providing 0.150" adjustment capability on diameter
Primary Application
Shallow Grooving
Series
GBA
Material
Steel
Hand
Right-Hand

Description

KGBAR 2020K2215,Ext Grooving Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.