Zoro Homepage

KGDFL 1806BC, Face Grooving Blade

  • Mfr # KGDFL1806BC

  • Zoro # G801918822


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hand
Left-Hand
Series
KGD
Cutter Width
0.2362 in
Application
Face Grooving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDFL1806BC
Zoro #
G801918822
UPC #
-
Country of Origin
United States

Dimensions

Cutter Width
0.2362 in

Details

Item
KGDFL 1806BC,Face Grooving Blade
Material
Steel
Hand
Left-Hand
Series
KGD
Application
Face Grooving

Description

KGDFL 1806BC,Face Grooving Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.