Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KGDFL 255BC

  • Mfr # KGDFL255BC

  • Zoro # G601897167


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Left-Hand
Application
Face Grooving
Material
Steel
Series
KGD
Cutter Dia.
0.1969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGDFL255BC
Zoro #
G601897167
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1969 in

Details

Item
KGDFL 255BC
Left/Right Hand
Left-Hand
Application
Face Grooving
Material
Steel
Series
KGD

Description

KGDFL 255BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.