
KPC5 KGBAR 350602215 Quick Change
Mfr # KPC5KGBAR350602215
Zoro # G001916024
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Primary Application
External Shallow Grooving
Material
Steel
Hand
Right-Hand
Cutter Width
0.0311 - 0.1969 in
Series
KPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPC5KGBAR350602215
Zoro #
G001916024
UPC #
-
Country of Origin
United States
Dimensions
Cutter Width
0.0311 - 0.1969 in
Details
Item
KPC5 KGBAR 350602215 Quick Change
Primary Application
External Shallow Grooving
Material
Steel
Hand
Right-Hand
Series
KPC
Description
KPC5 KGBAR 350602215 Quick Change
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.