
M12 SHCSCB M12
Mfr # M12SHCSCB
Zoro # G101897957
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Connection Diameter
0.2362"
Shank Type
Standard Length
Hand
Neutral
Series
SHCS
Application
Counterboring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12SHCSCB
Zoro #
G101897957
UPC #
-
Country of Origin
United States
Dimensions
Connection Diameter
0.2362"
Cutter Diameter
0.7551 in
Details
Item
M12 SHCSCB M12
Shank Type
Standard Length
Hand
Neutral
Series
SHCS
Application
Counterboring
Material
Steel
Description
M12 SHCSCB M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.