
MEAS 050R134TM Metric Bore Diameter
Mfr # MEAS050R134TM
Zoro # G401897978
product price: $1,041.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
90 Degree Square
Material
Steel
Left/Right Hand
Right-Hand
Cutter Dia.
1.9685 in
Series
MEAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEAS050R134TM
Zoro #
G401897978
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.9685 in
Details
Item
MEAS 050R134TM Metric Bore Diameter
Insert Shape
90 Degree Square
Material
Steel
Left/Right Hand
Right-Hand
Series
MEAS
Application
Contouring,Facing,Helical Milling,Plunging,Pocketing,Ramping,Shouldering,Slotting
Description
MEAS 050R134TM Metric Bore Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.