
MEC 4000R11T9TN Inch Bore Diameter
Mfr # MEC4000R11T9TN
Zoro # G701897913
product price: $893.99
/ea
Free Shipping & Returns
Key Features
Application
Facing,Helical Milling,Plunging,Shouldering,Slotting
Cutter Dia.
4.0000 in
Left/Right Hand
Right-Hand
Series
MEC
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEC4000R11T9TN
Zoro #
G701897913
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
4.0000 in
Details
Item
MEC 4000R11T9TN Inch Bore Diameter
Application
Facing,Helical Milling,Plunging,Shouldering,Slotting
Left/Right Hand
Right-Hand
Series
MEC
Material
Steel
Description
MEC 4000R11T9TN Inch Bore Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.