
MECH 1000W1001142T (MEC Series)
Mfr # MECH1000W1001142T
Zoro # G501898134
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw or Clamp
Shank
Standard Length
Material
Steel
Cutter Dia.
1.0000 in
Series
MEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MECH1000W1001142T
Zoro #
G501898134
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.0000 in
Details
Item
MECH 1000W1001142T (MEC Series)
Insert Holding Method
Screw or Clamp
Shank
Standard Length
Material
Steel
Series
MEC
Left/Right Hand
Right-Hand
Application
Facing,Shouldering,Slotting
Description
MECH 1000W1001142T (MEC Series)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.