MECH 1250W1251154T (MEC Series)

  • Mfr # MECH1250W1251154T

  • Zoro # G101900152


product price:  $958.35
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw or Clamp
Cutter Dia.
1.2500 in
Application
Facing,Shouldering
Series
MEC
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MECH1250W1251154T
Zoro #
G101900152
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.2500 in

Details

Item
MECH 1250W1251154T (MEC Series)
Insert Holding Method
Screw or Clamp
Application
Facing,Shouldering
Series
MEC
Material
Steel
Left/Right Hand
Right-Hand
Shank
Standard Length

Description

MECH 1250W1251154T (MEC Series)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.