Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MECH 1500W1501164T (MEC Series)

  • Mfr # MECH1500W1501164T

  • Zoro # G401898050


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Shank
Standard Length
Application
Facing,Shouldering
Series
MEC
Left/Right Hand
Right-Hand
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECH1500W1501164T
Zoro #
G401898050
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.5000 in

Details

Item
MECH 1500W1501164T (MEC Series)
Shank
Standard Length
Application
Facing,Shouldering
Series
MEC
Left/Right Hand
Right-Hand
Material
Steel

Description

MECH 1500W1501164T (MEC Series)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.