
MEW 050R105TM Metric Bore Diameter
Mfr # MEW050R105TM
Zoro # G401898630
product price: $847.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw or Clamp
Cutter Dia.
1.9685 in
Left/Right Hand
Right-Hand
Application
Facing,Plunging,Shouldering,Slotting
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEW050R105TM
Zoro #
G401898630
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.9685 in
Details
Item
MEW 050R105TM Metric Bore Diameter
Insert Holding Method
Screw or Clamp
Left/Right Hand
Right-Hand
Application
Facing,Plunging,Shouldering,Slotting
Material
Steel
Series
MEW
Description
MEW 050R105TM Metric Bore Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.