MEWH 1500W1501053T (M-FOUR Series)

  • Mfr # MEWH1500W1501053T

  • Zoro # G001917540


product price:  $1,873.74
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw
Hand
Right-Hand
For Use With
Facing,Shouldering
Material - Machining
Steel
Shank Type
Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEWH1500W1501053T
Zoro #
G001917540
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1.5000 in

Details

Item
MEWH 1500W1501053T (M-FOUR Series)
Insert Holding Method
Screw
Hand
Right-Hand
For Use With
Facing,Shouldering
Material - Machining
Steel
Shank Type
Standard Length
Series
MEW

Description

MEWH 1500W1501053T (M-FOUR Series)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.