
MFH 040R036TM
Mfr # MFH040R036TM
Zoro # G801898476
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Cutter Dia.
1.2598 - 1.5748 in
Material
Steel
Left/Right Hand
Right-Hand
Series
MFHI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH040R036TM
Zoro #
G801898476
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1.2598 - 1.5748 in
Details
Item
MFH 040R036TM
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material
Steel
Left/Right Hand
Right-Hand
Series
MFHI
Description
MFH 040R036TM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.