Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFH 0500M06013T MFH-Micro Series

  • Mfr # MFH0500M06013T

  • Zoro # G101918461


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
60 Degree Triangle
Hand
Right-Hand
Material - Machining
Steel
Series
MFHO
For Use With
Facing,Helical Milling,High Feed,Plunging,Ramping,Shouldering,Slotting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH0500M06013T
Zoro #
G101918461
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.3500 - 0.5000 in

Details

Item
MFH 0500M06013T MFH-Micro Series
Insert Shape
60 Degree Triangle
Hand
Right-Hand
Material - Machining
Steel
Series
MFHO
For Use With
Facing,Helical Milling,High Feed,Plunging,Ramping,Shouldering,Slotting
Shank Type
Modular Connection

Description

MFH 0500M06013T MFH-Micro Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.