
MFH 080R146TM
Mfr # MFH080R146TM
Zoro # G901898383
product price: $881.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degree
Left/Right Hand
Right-Hand
Cutter Dia.
2.2441 - 3.1496 in
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFH080R146TM
Zoro #
G901898383
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
2.2441 - 3.1496 in
Details
Item
MFH 080R146TM
Insert Shape
80 Degree
Left/Right Hand
Right-Hand
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Material
Steel
Series
MFHR
Description
MFH 080R146TM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.