
MFH 0875S750033T55
Mfr # MFH0875S750033T55
Zoro # G801898384
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Series
MFHI
Shank
Long Length
Cutter Dia.
0.5598 - 0.8752 in
Left/Right Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH0875S750033T55
Zoro #
G801898384
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5598 - 0.8752 in
Details
Item
MFH 0875S750033T55
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Series
MFHI
Shank
Long Length
Left/Right Hand
Right-Hand
Material
Steel
Description
MFH 0875S750033T55
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.