Zoro Homepage

MFH 1000S100034T55

  • Mfr # MFH1000S100034T55

  • Zoro # G001898443


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
80 Degree Trigon
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Left/Right Hand
Right-Hand
Shank
Long Length
Cutter Dia.
0.6850 - 1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH1000S100034T55
Zoro #
G001898443
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.6850 - 1.0000 in

Details

Item
MFH 1000S100034T55
Insert Shape
80 Degree Trigon
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Left/Right Hand
Right-Hand
Shank
Long Length
Material
Steel
Series
MFHI

Description

MFH 1000S100034T55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.