
MFH 16S16032T
Mfr # MFH16S16032T
Zoro # G701900200
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degree
Left/Right Hand
Right-Hand
Material
Steel
Cutter Dia.
0.3150 - 0.6299 in
Shank
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFH16S16032T
Zoro #
G701900200
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.3150 - 0.6299 in
Details
Item
MFH 16S16032T
Insert Shape
80 Degree
Left/Right Hand
Right-Hand
Material
Steel
Shank
Standard Length
Series
MFHI
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Description
MFH 16S16032T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.