Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFH 2000R145T

  • Mfr # MFH2000R145T

  • Zoro # G701898514


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Irregular
Series
MFHR
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Left/Right Hand
Right-Hand
Cutter Dia.
1.0941 - 2.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFH2000R145T
Zoro #
G701898514
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.0941 - 2.0000 in

Details

Item
MFH 2000R145T
Insert Shape
Irregular
Series
MFHR
Application
Facing,Helical Milling,Plunging,Ramping,Shouldering,Slotting
Left/Right Hand
Right-Hand
Material
Steel

Description

MFH 2000R145T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.