
MFPN 45063R6TM Metric Bore Diameter
Mfr # MFPN45063R6TM
Zoro # G001898665
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right-Hand
Cutter Dia.
2.4803 - 2.9921 in
Series
MFPN
Material
Steel
Application
Chamfering,Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFPN45063R6TM
Zoro #
G001898665
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
2.4803 - 2.9921 in
Details
Item
MFPN 45063R6TM Metric Bore Diameter
Left/Right Hand
Right-Hand
Series
MFPN
Material
Steel
Application
Chamfering,Facing
Description
MFPN 45063R6TM Metric Bore Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.