Zoro Homepage

MFWN 90080R7T Inch Bore Diameter

  • Mfr # MFWN90080R7T

  • Zoro # G501898608


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Clamp
Application
Facing,Plunging,Shouldering,Slotting
Series
MFWN
Left/Right Hand
Right-Hand
Cutter Dia.
3.1496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFWN90080R7T
Zoro #
G501898608
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.1496 in

Details

Item
MFWN 90080R7T Inch Bore Diameter
Insert Holding Method
Clamp
Application
Facing,Plunging,Shouldering,Slotting
Series
MFWN
Left/Right Hand
Right-Hand
Material
Steel

Description

MFWN 90080R7T Inch Bore Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.