
MFWN 90100R9TM Metric Bore Diameter
Mfr # MFWN90100R9TM
Zoro # G501900110
product price: $1,161.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right-Hand
Cutter Dia.
3.9370 in
Series
MFWN
Material
Steel
Application
Facing,Plunging,Shouldering,Slotting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFWN90100R9TM
Zoro #
G501900110
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
3.9370 in
Details
Item
MFWN 90100R9TM Metric Bore Diameter
Left/Right Hand
Right-Hand
Series
MFWN
Material
Steel
Application
Facing,Plunging,Shouldering,Slotting
Description
MFWN 90100R9TM Metric Bore Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.