Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Bar, for Non-Ferrous Boring

  • Mfr # EZBR050050003NBKPD001

  • Zoro # G401774514


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Tool Coating
Uncoated
Radius
0.001 in
Min. Bore
0.1969 in
Application
Micro Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZBR050050003NBKPD001
Zoro #
G401774514
UPC #
-
Country of Origin
Japan

Dimensions

Radius
0.001 in

Details

Item
Micro Bar
Left/Right Hand
Right-Hand
Tool Coating
Uncoated
Min. Bore
0.1969 in
Application
Micro Boring
Grade
KPD001
Material
PCD
Series
EZB

Description

Micro Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.