Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Bar, for Steel Boring

  • Mfr # EZBR035035HP015HPR1225

  • Zoro # G101773909


product price: $38.95
/ea

Key Features

Min. Bore
0.1378 in
Grade
PR1225
Tool Coating
PVD
Application
Micro Boring
Left/Right Hand
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZBR035035HP015HPR1225
Zoro #
G101773909
UPC #
-
Country of Origin
Multiple

Dimensions

Radius
0.006 in

Details

Item
Micro Bar
Min. Bore
0.1378 in
Grade
PR1225
Tool Coating
PVD
Application
Micro Boring
Left/Right Hand
Right-Hand
Chip Breaker
Yes
Series
EZB
Material
Carbide

Description

Micro Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.