Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Bar, Steel Boring, Internal Facing

  • Mfr # EZVBR065060010PR1225

  • Zoro # G501773776


product price: $52.85
/ea

Key Features

Material
Carbide
Min. Bore
0.2559 in
Application
Internal Facing,Internal Spherical Machining,Micro Boring,Micro Internal Profiling
Grade
PR1225
Series
EZB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZVBR065060010PR1225
Zoro #
G501773776
UPC #
-
Country of Origin
China

Dimensions

Radius
0.004 in

Details

Item
Micro Bar
Material
Carbide
Min. Bore
0.2559 in
Application
Internal Facing,Internal Spherical Machining,Micro Boring,Micro Internal Profiling
Grade
PR1225
Series
EZB
Tool Coating
PVD
Left/Right Hand
Right-Hand

Description

Micro Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.