This item is Discontinued.

Kyocera Micro Drill Bit, 0.29mm Bit Size, AlTiN 392-0114L144

Micro Drill Bit, 0.29mm Bit Size, AlTiN (Discontinued)

  • Mfr # 392-0114L144
  • Zoro # G2887768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
392-0114L144
Zoro #
G2887768
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.29 mm
Shank Dia.
1.00 mm
Overall Length
25.00 mm
Flute Length
1/8 in
Maximum Drilling Depth
0.1440 in
Sizes Included
0.29mm
Drill Diameter Tolerance
+0.000mm/-0.008mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0114
Drill Bit Finish
AlTiN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
392
Grade
Micrograin Carbide
Coolant Through
No
Application
Metalworking
Point Type
4 Facet
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Web Construction
Split
Spiral Direction
Right Hand
Series
392
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
Sub Micron
Primary Material Application ISO Code
H, M, P
Primary Material Application
Brass, Carbon Fiber, Cast Iron, Composite, Copper, Graphite, Hardened Steel, Nickel, Titanium
Flute Type
Spiral
Material - Machining
Carbide
Finish - Machining
AlTiN
Circuit Board Drill
No
Aircraft Drill
No
Web Thinning
X-Thinned
Shank Type - Machining
Straight
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.29 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, AlTiN, +0.000mm/-0.008mm, Spiral, Sub Micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.