This item is Discontinued.

Kyocera Micro Drill Bit, 10.70mm Size, Carbide 165-4213AG2106

Micro Drill Bit, 10.70mm Size, Carbide (Discontinued)

  • Mfr # 165-4213AG2106
  • Zoro # G9204697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
165-4213AG2106
Zoro #
G9204697
UPC #
-
Country of Origin
United States

Dimensions

Sizes Included
10.70mm
Shank Dia.
12 mm
Overall Length
110.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Drill Bit Size
10.70 mm
Flute Length
53.50 mm
Depth x Dia. Ratio
3xD

Details

Flute Type
Spiral
Drill Bit Point Angle
142 Degrees
Grade
Micrograin
Decimal Equivalent
0.4213
Application
Metalworking
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Coolant Through
No
Item
Screw Machine Length Drill Bit
List Number
165
Point Type
6 Facet
Drill Bit Finish
TiAlN
Number of Flutes
2
Coolant Fed
Non-Coolant Through

Description

Screw Machine Length Drill Bit, Drill Bit Size 10.70 mm, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4213

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.