Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kyocera Micro Drill Bit, Uncoated, 0.05mm Bit Size 07724

Micro Drill Bit, Uncoated, 0.05mm Bit Size (Discontinued)

  • Mfr # 07724
  • Zoro # G2873040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07724
Zoro #
G2873040
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.05 mm
Shank Dia.
7/64 in
Overall Length
38.00 mm
Flute Length
0.0300 in
Maximum Drilling Depth
0.0300 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000mm/-0.008mm

Details

Item
Micro Drill Bit
Shank Type
Straight
Decimal Equivalent
0.0020
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
Micrograin Carbide
Point Type
2 Facet
Application
Metalworking
List Number
M226
Coolant Through
No
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Sub Micron
Material - Machining
Carbide
Drill Bit Point Type
2 Facet Point
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Web Thinning
X-Thinned
Series
226
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Circuit Board Drill
Yes
Spiral Direction
Right Hand
Aircraft Drill
No
Flute Type
Spiral
Shank Type - Machining
Straight
Web Construction
Split
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.