This item is Discontinued.

Kyocera Micro Drill Bit, Uncoated, 0.55mm Bit Size 885-0217.085

Micro Drill Bit, Uncoated, 0.55mm Bit Size (Discontinued)

  • Mfr # 885-0217.085
  • Zoro # G2881879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885-0217.085
Zoro #
G2881879
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.55 mm
Shank Dia.
7/64 in
Overall Length
38.00 mm
Flute Length
1/16 in
Maximum Drilling Depth
0.0850 in
Drill Diameter Tolerance
+0.000mm/-0.008mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Shank Type
Straight
Decimal Equivalent
0.0217
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Number of Flutes
1
Number of Pieces
1
Application
Metalworking
Point Type
Conventional
Coolant Through
No
Grade
Micrograin Carbide
List Number
885
Coolant Fed
Non-Coolant Through
Web Construction
Split
Primary Material Application
Aluminum, Composite, Graphite, Hardened Steel, Steel
Series
885
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S
Shank Type - Machining
Straight
Flute Type
Spiral
Aircraft Drill
No
Spiral Direction
Right Hand
Material - Machining
Carbide
Drill Bit Point Type
Single Facet Point
Measurement System
Metric
Material Grade - Machining
Sub Micron
Circuit Board Drill
No
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.55 mm, Drill Bit Point Angle 120 Degrees , Single Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.