This item is Discontinued.

Kyocera Micro Drill Bit, Uncoated, 0.60mm Bit Size 885-0236.085

Micro Drill Bit, Uncoated, 0.60mm Bit Size (Discontinued)

  • Mfr # 885-0236.085
  • Zoro # G2881781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885-0236.085
Zoro #
G2881781
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.60 mm
Shank Dia.
7/64 in
Overall Length
38.00 mm
Flute Length
1/16 in
Maximum Drilling Depth
0.0850 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000mm/-0.008mm

Details

Item
Micro Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0236
Drill Bit Finish
Uncoated
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Number of Flutes
1
Number of Pieces
1
Coolant Through
No
Application
Metalworking
Grade
Micrograin Carbide
Point Type
Conventional
List Number
885
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Single Facet Point
Material - Machining
Carbide
Spiral Direction
Right Hand
Measurement System
Metric
Aircraft Drill
No
Flute Type
Spiral
Series
885
Circuit Board Drill
No
Material Grade - Machining
Sub Micron
Primary Material Application
Aluminum, Composite, Graphite, Hardened Steel, Steel
Finish - Machining
Bright (Uncoated)
Web Construction
Split
Primary Material Application ISO Code
K, M, N, S
Shank Type - Machining
Straight
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.60 mm, Drill Bit Point Angle 120 Degrees , Single Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.