This item is Discontinued.

Kyocera Micro Drill Bit, Uncoated, 0.75mm Bit Size 07287

Micro Drill Bit, Uncoated, 0.75mm Bit Size (Discontinued)

  • Mfr # 07287
  • Zoro # G2869863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07287
Zoro #
G2869863
UPC #
00094724648419
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.75 mm
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Flute Length
3/8 in
Maximum Drilling Depth
0.4000 in
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.00mm/-0.0003mm

Details

Item
Micro Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0295
Drill Bit Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
Micrograin Carbide
List Number
M105
Point Type
4 Facet
Application
Metalworking
Coolant Through
No
Coolant Fed
Non-Coolant Through
Web Thinning
X-Thinned
Material Grade - Machining
Sub Micron
Web Construction
Split
Series
105
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Measurement System
Metric
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Circuit Board Drill
Yes
Drill Bit Point Type
4 Facet Point
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Aircraft Drill
No
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 0.75 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.