This item is Discontinued.

Kyocera Micro Drill Bit, Uncoated, 1/16" Bit Size 07341

Micro Drill Bit, Uncoated, 1/16" Bit Size (Discontinued)

  • Mfr # 07341
  • Zoro # G2870478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07341
Zoro #
G2870478
UPC #
00083407710161
Country of Origin
India

Dimensions

Drill Bit Size
1/16 in
Shank Dia.
1/8 in
Flute Length
2/5 in
Overall Length
1 1/2 in
Drill Bit Dimension Type
Fractional Inch
Drill Diameter Tolerance
+0.00 mm/-0.0003 mm
Maximum Drilling Depth
0.4000 in
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Decimal Equivalent
0.0625
Coolant Through
No
Point Type
4 Facet
Number of Pieces
1
Grade
Micrograin Carbide
List Number
M226
Application
Metalworking
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Aircraft Drill
No
Material Grade - Machining
Sub Micron
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Web Construction
Split
Material - Machining
Carbide
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Circuit Board Drill
Includes Circuit Board Drill
Drill Bit Point Type
4 Facet Point
Measurement System
Fractional Inch
Web Thinning
X-Thinned
Primary Material Application ISO Code
N
Series
105
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00 mm/-0.0003 mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.