This item is Discontinued.

Kyocera Micro Drill Bit, Uncoated, #15 Bit Size 155-1800.500

Micro Drill Bit, Uncoated, #15 Bit Size (Discontinued)

  • Mfr # 155-1800.500
  • Zoro # G2872410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155-1800.500
Zoro #
G2872410
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#15
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Flute Length
1/2 in
Maximum Drilling Depth
1/2 in
Shank Length
1 in
Drill Diameter Tolerance
+0.00mm/-0.0003mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Shank Type
Straight
Decimal Equivalent
0.1800
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point Type
4 Facet
Application
Metalworking
Grade
Micrograin Carbide
List Number
155
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Web Thinning
X-Thinned
Finish - Machining
Bright (Uncoated)
Web Construction
Split
Primary Material Application ISO Code
N
Material Grade - Machining
Sub Micron
Circuit Board Drill
Yes
Flute Type
Spiral
Aircraft Drill
No
Series
155
Measurement System
Wire
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Drill Bit Point Type
4 Facet Point
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.