Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kyocera Micro Drill Bit, Uncoated, 2.20mm Bit Size 07969

Micro Drill Bit, Uncoated, 2.20mm Bit Size (Discontinued)

  • Mfr # 07969
  • Zoro # G2877563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07969
Zoro #
G2877563
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.20 mm
Shank Dia.
7/64 in
Overall Length
60.00 mm
Flute Length
1 1/32 in
Maximum Drilling Depth
1.0390 in
Drill Diameter Tolerance
+0.000mm/-0.008mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Shank Type
Straight
Decimal Equivalent
0.0866
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Application
Metalworking
List Number
M226
Point Type
4 Facet
Grade
Micrograin Carbide
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application ISO Code
N
Web Construction
Split
Circuit Board Drill
Yes
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Flute Type
Spiral
Aircraft Drill
No
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
4 Facet Point
Series
226
Web Thinning
X-Thinned
Material Grade - Machining
Sub Micron
Material - Machining
Carbide
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 2.20 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.