This item is Discontinued.

Kyocera Micro Drill Bit, Uncoated, 4.45mm Bit Size 155-1752.500

Micro Drill Bit, Uncoated, 4.45mm Bit Size (Discontinued)

  • Mfr # 155-1752.500
  • Zoro # G2873768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-1752.500
Zoro #
G2873768
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.45 mm
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Flute Length
1/2 in
Maximum Drilling Depth
1/2 in
Drill Diameter Tolerance
+0.00mm/-0.0003mm
Drill Length Class
Micro Length
Shank Length
1 in

Details

Item
Micro Drill Bit
Shank Type
Straight
Drill Bit Material
Carbide-Tipped
Decimal Equivalent
0.1752
Drill Bit Finish
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
Point Type
4 Facet
Coolant Through
No
Grade
Micrograin Carbide
List Number
155
Coolant Fed
Non-Coolant Through
Web Thinning
X-Thinned
Circuit Board Drill
Yes
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Material - Machining
Carbide
Series
155
Material Grade - Machining
Sub Micron
Web Construction
Split
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Aircraft Drill
No
Primary Material Application
Aluminum, Carbon Fiber, Graphite, Titanium
Measurement System
Metric
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 4.45 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.00mm/-0.0003mm, Spiral, Sub Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.