Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Face Grooving Bar, PVD Carbide

  • Mfr # EZGR080070100PR1225

  • Zoro # G202594175


product price: $67.59
/ea

Key Features

Hand
Right-Hand
Radius
0.002 in
End Mill Application
Micro Internal Grooving
Cutter Width
0.0394 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZGR080070100PR1225
Zoro #
G202594175
UPC #
-
Country of Origin
China

Dimensions

Radius
0.002 in
Cutter Width
0.0394 in

Details

Item
Micro Face Grooving Bar
Hand
Right-Hand
End Mill Application
Micro Internal Grooving
Material
Carbide
Series
EZB
Grade
PR1225
Finish
PVD
Minimum Bore
0.315 in

Description

Micro Face Grooving Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.