Zoro Homepage

Milling Insert, Parallelogram, BDMT 0703

  • Mfr # BDMT070302ERJSCA6535

  • Zoro # G8278586


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Style
BDMT
Insert Size
070302
Corner Radius
0.20mm
Mounting Hole Dia.
2.30mm
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT070302ERJSCA6535
Zoro #
G8278586
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
070302
Corner Radius
0.20mm
Mounting Hole Dia.
2.30mm
Width
4.60mm
Thickness
2.60mm
Through Hole Inside Dia.
2.30mm
Cutting Edge Length
6.70mm

Description

Parallelogram Milling Insert, Positive, BDMT070302ERJSC35, ER-JS, 16 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.