Zoro Homepage

Milling Insert, Parallelogram, BDMT 1103

  • Mfr # BDMT110302ERJSPR1535

  • Zoro # G7657649


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Style
BDMT
Insert Size
110302
Corner Radius
0.20mm
Mounting Hole Dia.
2.80mm
ISO Number
BDMT110302ER-JS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT110302ERJSPR1535
Zoro #
G7657649
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
110302
Corner Radius
0.20mm
Mounting Hole Dia.
2.80mm
Thickness
3.00mm
Width
6.30mm
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
2.80mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
ISO Number
BDMT110302ER-JS
Rake
Positive
Cutting Direction
Right Hand
Chip-Breaker
Yes
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
For Toolholder
MEC...-11
ANSI Code
BDMT110302ERJS
Insert Holding Type
Screw
Manufacturer Grade
PR1535
Included Angle
82 Degrees
Number of Cutting Edges
2
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Primary Material Application
High-Temperature Alloys, Stainless Steel
Shape
Parallelogram
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M, P, S
Chip-Breaker Code
ER-JS
Clearance Angle
18 Degrees
Hole Type
Countersunk Hole
Cutting Edge
Honed, Low Cutting Force
Measurement System
Metric
Coating Process
PVD

Description

Parallelogram Milling Insert, Positive, BDMT110302ERJS, ER-JS, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.