Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, BDMT 1103

  • Mfr # BDMT110302ERJTPR1535

  • Zoro # G8278568


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Style
BDMT
Insert Size
110302
Corner Radius
0.20mm
Rake
Positive
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT110302ERJTPR1535
Zoro #
G8278568
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
110302
Corner Radius
0.20mm
Mounting Hole Dia.
2.80mm
Thickness
3.00mm
Width
6.30mm
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
11.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Rake
Positive
Cutting Direction
Right Hand
ISO Number
BDMT110302ER-JT
Chip-Breaker
Yes
Features
For Austenitic and Precipitation-Hardened Stainless Steel and Titanium Alloys, For Titanium Alloys and Precipitation-Hardened Stainless Steel
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Carbon and Alloy Steel, High-Temperature Alloys, Martensitic Stainless Steel, Mold Steel
ANSI Code
BDMT110302ERJT
Included Angle
82 Degrees
Hole Type
Countersunk Hole
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1535
Number of Cutting Edges
2
Cutting Edge
Honed
Primary Material Application
High-Temperature Alloys, Stainless Steel
Clearance Angle
18 Degrees
Cutting Application
Facing, Helical Milling, Shouldering, Slotting
Coating Process
PVD
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shape
Parallelogram
Measurement System
Metric
Insert Holding Type
Screw
Chip-Breaker Code
ER-JT
For Toolholder
MEC...-11

Description

Parallelogram Milling Insert, Positive, BDMT110302ERJT, ER-JT, 18 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.