Zoro Homepage

Milling Insert, Pentagon, PNEU 1205ANERG

  • Mfr # PNEU1205ANERGLPR1510

  • Zoro # G8278279


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Style
PNEU
Insert Size
1205
Chip-Breaker
Yes
ISO Number
PNEU1205ANER-GL
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERGLPR1510
Zoro #
G8278279
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Mounting Hole Dia.
6.20mm
Thickness
5.56mm
Through Hole Inside Dia.
6.20mm
Cutting Edge Length
17.51mm

Details

Item
Parallelogram Milling Insert
Insert Style
PNEU
Chip-Breaker
Yes
ISO Number
PNEU1205ANER-GL
Cutting Direction
Right Hand
Rake
Positive
Features
2.70mm Wiper Edge Length, For Gray and Nodular Cast Iron, Wear Resistance and High Oxidation Resistance
Insert Holding Type
Screw
Hole Type
Screw Hole
Cutting Application
Chamfering, Facing
Coating Process
PVD
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
K
Manufacturer Grade
PR1510
Cutting Edge
Ground Edge, High Precision (Finishing), Honed
Measurement System
Metric
Number of Cutting Edges
10
Primary Material Application
Cast Iron
Wiper Insert
Yes
ANSI Code
PNEU1205ANERGL
Material - Machining
Carbide
Chip-Breaker Code
ANER-GL
For Toolholder
MFPN45...R
Shape
Pentagon

Description

Parallelogram Milling Insert, Positive, PNEU1205ANERGL, ANER-GL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.